DESCRIPTION

  • Double-drum glass shades
  • Elegant linen glass
  • Great curving details
  • Painted Silver Ridge finish

Progress Lighting Ashbury 3 Light Pendant Silver Ridge

PP5056134

Color Finish

Silver Ridge

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Ashbury
Color Finish
Silver Ridge
Color Finish Category
Silver Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Toasted
Height
28-1/2 in
Installation Type
Ceiling Mount
Length
104 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.