75 W 3-Light Semi-Flush Mount Ceiling Fixture with Fabric Shade in Silver Ridge
Ashbury 75 W 3-Light Semi-Flush Mount Ceiling Fixture with Fabric Shade in Silver Ridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-drum glass shades.
- Elegant linen glass.
- Painted Silver Ridge finish.
- Great curving details.
Specifications
- ADA Compliant:
- No
- Collection:
- Ashbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Toasted
- Height:
- 10-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Luxe
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W