9 in. 60W 4-Light Bath Vanity Fixture in Silver Ridge
Ashbury 9 in. 60W 4-Light Bath Vanity Fixture in Silver Ridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-drum glass shades.
- Elegant linen glass.
- Painted Silver Ridge finish.
- Great curving details.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ashbury
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Ridge
- Depth:
- 7-3/4 in
- Diameter:
- 31 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Toasted Linen
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Krypton
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Transitional, Luxe
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 31 in