10-3/8 in. 60 W 3-Light Candelabra Lantern in Black

You last purchased this on
 
Progress Lighting

Ashmore 10-3/8 in. 60 W 3-Light Candelabra Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Ashmore 10-3/8 in. 60 W 3-Light Candelabra Lantern in Black

  • Fast #
  • Part #PP565031
  • Item #956551
  • Manufacturer Part #P5650-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Water seeded glass curved panels.
  • Quill-scrolled arms and decorative finials.
  • Textured Black finish.
  • Textured Black
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Collection:
Ashmore
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
10-3/8 in
Diameter:
8-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Seeded
Height:
16-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional, Rustic
Material:
Die Cast Aluminum
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
9.6 lb
Width:
8-3/8 in