Progress Lighting

Aspen Creek 4-Light 100W Medium E-26 Incandescent Chandelier in Brushed Nickel

Part #PP400027009  |  Manufacturer Part #P400027-009

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel accents.
  • Offers a handsome look for modern farmhouse or rustic living spaces.
  • Features a steel design frame painted to emulate driftwood.
  • Etched natural parchment glass shades.

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Collection: Aspen Creek

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Natural Parchment

Height: 23 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Coastal, Farmhouse, Transitional]

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 25 in