60W 2-Light 18 in. Wall Sconce in Antique Bronze
Astra 60W 2-Light 18 in. Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- An iconic style design that adds dynamic flair to any room
- Versatile space-aged inspired pieces that can be incorporated into a variety of interiors
- Antique Bronze finish
- Wall bracket uses two 60W medium base bulbs (sold separately)
- Ideal for hallways, foyers and entranceways
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
Specifications
- ADA Compliant:
- No
- Collection:
- Astra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 3-7/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Urban Industrial, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-1/4 in