60W 8-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Astra 60W 8-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a dining room, great room, hall, or foyer
- Perfect for mid-century modern, modern, and urban industrial style settings
- Handsome antique bronze finish
- Crisscrossing Sputnik-inspired bars
- One 6-inch stem, four 12-inch stems, and one 8-inch chain are included to customize for various ceiling heights
- Use 8 medium base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 42.375-inch diameter by 19.625-inch height by 77-inch length - installed)
- Certifications: cULus Dry Location Listed
- Pairs with the Hangar and Glayse collections by Progress Lighting
Specifications
- Collection:
- Astra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 42-3/8 in
- Diameter:
- 42-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 19-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 77 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Urban Industrial, Mid-century, Modern, Modern
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 42.375 in x 42.375 in x 19.625 in
- UL Listed:
- Yes
- UPC:
- 785247220229
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42-3/8 in
- Wire Gauge (AWG):
- 9 ga