77 in. 60W 8-Light 1-Tier Incandescent Chandelier in Matte Black
Astra 77 in. 60W 8-Light 1-Tier Incandescent Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- This versatile chandelier is ideal for bringing illumination to dining rooms, kitchens and bedrooms
- The fixture's space-age-inspired design brings a contemporary look that is perfect for modern and mid-century decor
- A matte black finish adds a touch of sophistication to the chandelier's frame
- Eight spoked arms radiate out from a cylindrical down rod suspended from a center round canopy, bringing a dynamic flair to the fixture's design
- Measures 42.375-in D x 19.625-in H (note: dimensions are without light bulbs)
- This fixture is part of the progress lighting design series, a lighting collection offering fashionable styles and affordable luxury lighting for the home
- Uses (8) 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately. Perfect showcase for clear decorative or vintage-style bulbs to enhance the look of the spoked arms
- Includes one 6", four 12" stems and 6 links of chain for a variety of mounting types and sloped ceiling
- Includes installation instructions and mounting hardware
- Pairs with a variety of popular lighting fixtures by Progress Lighting
Specifications
- CSA Certified:
- No
- Collection:
- Astra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 42-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 77 in
- Installation Type:
- Ceiling Mount
- Length:
- 42-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Farmhouse, Industrial, Mid-century, Modern
- Material:
- Ceramic, Steel
- Material Type:
- Porcelain
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 42-3/8 in x 77 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W