100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Avalon 100W 3-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling chain mount
- Requires three 100W medium base lamps
- 21 7/8" D x 21 1/2" H
- Brushed Nickel
- Alabaster glass
- Includes 6' of 9 gauge chain
Specifications
- Collection:
- Avalon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Swirled Alabaster
- Height:
- 21-1/2 in
- Installation Type:
- Dry
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Casual
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-7/8 in