26-1/2 in. 60W 5-Light Candelabra Incandescent Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Avalon 26-1/2 in. 60W 5-Light Candelabra Incandescent Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Avalon 26-1/2 in. 60W 5-Light Candelabra Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP405709
  • Item #1861106
  • Manufacturer Part #P4057-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceiling chain mount
  • Requires five 60W candelabra base lamps
  • 26 1/2" D x 22 5/8" H
  • Brushed Nickel
  • Includes 6' of 9 gauge chain
  • Requires Certification

Specifications

Collection:
Avalon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
26-1/2 in
Energy Star Compliant:
No
Height:
22-31/50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Steel
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
26-31/50 in