99 in. 100 W 5-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Progress Lighting

Avalon 99 in. 100 W 5-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Avalon 99 in. 100 W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #PP406909
  • Item #1889387
  • Manufacturer Part #P4069-09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceiling chain mount
  • Requires eight 100W and three 60W medium base lamps
  • 26 3/8" D x 24 1/2" H
  • Brushed Nickel
  • Alabaster glass
  • Includes 6' of 9 gauge chain
  • Requires Certification

Specifications

Collection:
Avalon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Alabaster Swirl
Height:
99 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional, Casual
Material:
Steel
Number of Lights:
5
UL Listed:
Yes
Watts:
500 W
Width:
26-3/8 in