DESCRIPTION

  • Cool and modern with a casual flair
  • Meets California title 24
  • Provides a signature, universal look to any room
  • Sweeping arms framing elegant, tapered glass shades

Progress Lighting Bath Bracket

PP3360

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-5/16 in
Energy Star Compliant
No
Height
6-7/16 in
Light Bulb Base Type
GU24
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
18

Starting at
Call for Pricing
  • QUANTITY