DESCRIPTION

  • Moisture-resistant housing and polycarbonate grill for durable long-life operation
  • Motor is permanently lubricated for continuous operation
  • White finish

Progress Lighting Bathroom Fan 13 W

PPV02130WB

CFM:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Energy Star Compliant
Yes
Height
11-5/8 in
Material
Acrylic, Steel
Sones
1.0
UL Listed
Yes
Volts
120V
Watts
13
Width
9-1/4 in

Starting at
$171.36
EACH
  • QUANTITY