1 100W Light Foyer Fixture Antique Bronze
Bay Court 1 100W Light Foyer Fixture Antique Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A contemporary interpretation of antique nautical lanterns.
- Antique Bronze finish.
- Distressed clear glass and etched opal glass.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Bay Court
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Distressed Clear
- Height:
- 18-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 94 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 18 lb
- Width:
- 11-3/4 in