• Cart

DESCRIPTION

  • Alabaster glass.
  • Brushed Nickel finish.
  • Finely crafted frame with striking metallic features.
  • Presents softly diffused light.

Progress Lighting Bedford 6-1/4 in. 100 W 2-Light Medium Bracket in Brushed Nickel

PP336809

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bedford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Diameter
14-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Alabaster
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/2 in

$85.41
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment