DESCRIPTION

  • Adapts up/down fixtures for wet location use
  • Heat and shatter-resistant clear tempered lens
  • White finish

Progress Lighting Round Top Cover Lens

PP8799

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Height
3/4 in
Material
Aluminum

Starting at
$16.96
EACH
  • QUANTITY