40W 2-Light Candelabra Incandescent Wall Sconce in Matte Black
Bonita 40W 2-Light Candelabra Incandescent Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Inspired at its roots by an understated beauty and a breathtaking formal elegance, this wall sconce will make a stunning addition to any luxurious living space.
- Black arms flow down from ornamental light bases to a rectangular backplate.
- On top of the light bases sit summer linen shades.
- Ideal for any bedroom, living room, sitting room, hallway, or foyer.
- Perfect for transitional, modern, farmhouse, contemporary, or luxury settings.
- Measures 13-5/8-inch width by 17-1/4-inch height.
- Uses two candelabra base bulbs that are sold separately (40w max - LED or incandescent).
- Able to be fully dimmable with dimmable bulbs.
- Includes installation instructions and mounting hardware.
- Progress Lighting products are designed for exceptional quality, reliability, and functionality.
Specifications
- ADA Compliant:
- No
- Collection:
- Bonita
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Luxe, Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 40 W
- Width:
- 13-5/8 in