Progress Lighting

Bravo 1 Light 100W Wall Sconce Antique Bronze

Part #PP200420  |  Manufacturer Part #P2004-20

Color/Finish: Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Evenly scaled etched umber linen glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Depth: 8-3/4 in

Diameter: 7-1/4 in

Dimmable: Yes

ETL Listed: No

Glass Type: Umber Linen

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 7-1/4 in