Progress Lighting

Bravo 4 Light 100W Chandelier Antique Bronze

Part #PP462220  |  Manufacturer Part #P4622-20

Color/Finish: Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Generously scaled etched umber linen glass.
  • Streaming linear elements compose an exotic ambiance.
  • Balanced glass shades provide pleasing illumination for a special room.
  • Coordinating fixtures from this collection.

Specifications

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Glass Type: Umber Linen

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Number Of Lights: 4

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100