9 Light 100W Chandelier Antique Bronze
Bravo 9 Light 100W Chandelier Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Generously scaled etched umber linen glass.
- Streaming linear elements compose an exotic ambiance.
- Antique Bronze finish.
- Coordinating fixtures from this collection.
- Balanced glass shades provide pleasing illumination for a special room.
Specifications
- CSA Certified:
- No
- Collection:
- Bravo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Umber Linen
- Height:
- 31 in
- Installation Type:
- Ceiling Mount
- Length:
- 106 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 9
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W