100W 1-Light Medium E-26 Incandescent Pendant Light in Galvanized
Briarwood 100W 1-Light Medium E-26 Incandescent Pendant Light in Galvanized
Frequently Purchased Together
Product Details
Product Details
- Application: Ideal for any kitchen island, breakfast nook, or foyer
- Style: Perfect for coastal or farmhouse style settings
- Finish: A faux-wood frame coated in a rustic bleached oak finish accented by a galvanized plate on top of the structure infuses the hanging light with charming country character
- Materials: Constructed from steel to ensure a long product lifespan
- Glass/shade: A light source exudes a comforting country glow as it peeks through the X-brace design reminiscent of country barn doors and rustic farmhouse gates
- Bulbs: For ideal illumination, use 1 medium base bulb that is sold separately (100w max - LED/CFL/incandescent). Compatible with dimmable bulbs
- Dimensions: Measures 10-inch width by 9-inch height by 78-inch length (installed)
- Certifications: cULus dry location listed
- Pairs with: Pairs with Progress Lighting fixtures from the Durrell and Hemsworth collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!
Specifications
- Collection:
- Briarwood
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Dimmable:
- Yes
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic
- Material:
- Steel
- Number of Lights:
- 1
- Overall Height:
- 78 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in