21 x 15-1/2 in. 60W 4-Light Incandescent Farmhouse Chandelier in Textured Black
Briarwood 21 x 15-1/2 in. 60W 4-Light Incandescent Farmhouse Chandelier in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a cozy and comfortable home atmosphere with the farmhouse inspired foyer light ideal for any foyer or hallway kitchen and great room
- Its vintage styling complements farmhouse and rustic interiors
- The light features a classic pattern X brace commonly found on barn or farmhouse doors and gates
- The simple geometric form features a faux painted wood enclosure to frame vintage style light Bulbs
- Open cage design showcases a faux wood frame with a ceruse black oak finish accented by textured black
- Classic metal light bases hold light sources that exude a comforting country glow through the X brace design offering a rustic demeanor
- Measures 155 in width x 21 in length
- Uses 4 medium base Bulbs that are sold separately 60w max LED or incandescent Incorporate clear light Bulbs for a pinch of contemporary shine or opt for vintage Bulbs for farmhouse flair
- Includes installation instructions and mounting hardware
- Our 1 year limited warranty guarantees your complete satisfaction with your purchase and includes professional after sales customer service support
Specifications
- Collection:
- Briarwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 6 in
- Dimmable:
- Yes
- Height:
- 21 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Size:
- 21 in x 15-1/2 in x 6 in
- UPC:
- 785247263646
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in