DESCRIPTION

  • Features a classic pattern commonly found on barn or farmhouse doors and gates
  • Faux-painted wood-look enclosure to frame vintage-style light bulbs.
  • Coastal-inspired whitewashed finish paired with Graphite details.

Progress Lighting Briarwood 60W 1-Light Flush Mount Ceiling Fixture in Graphite

PP350022143

Manufacturer Part #: P350022-143

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Briarwood
Diameter
8-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Alabaster
Height
7-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
9-1/2 in

Print