DESCRIPTION

  • Features a classic pattern commonly found on barn or farmhouse doors and gates
  • Faux-painted wood-look enclosure to frame vintage-style light bulbs.
  • Coastal-inspired whitewashed finish paired with Graphite details.

Progress Lighting Briarwood 60W 2-Light Flush Mount Ceiling Fixture in Graphite

PP350039143

Manufacturer Part #: P350039-143

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Briarwood
Diameter
12 in
Dimmable
Yes
ETL Listed
No
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

Print