Progress Lighting

Brookside 17W 1-Light LED Outdoor Wall Sconce in Gilded Iron

Part #PP57237130K9  |  Manufacturer Part #P5723-7130K9

Color/Finish: Gilded Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inspired by vintage light fixtures found in early 20th century train stations.
  • Cast aluminum with a textured Gilded Iron finish.
  • Double arm attachment for stability.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.

Green

Documents

Specifications

ADA Compliant: No

AMP: 0.142

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Brookside

Color Finish: Gilded Iron

Color Finish Category: Iron Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 13-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12-1/4 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Urban Industrial, Vintage, Farmhouse]

Lumens: 1211

Material: Aluminum

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Temperature Range: -30 to 30 Deg C

Type: PP57237130K9

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 17

Weight: 2.9

Width: 12 in