60W 3-Light Incandescent Outdoor Wall Sconce in Brushed Nickel
Burlington 60W 3-Light Incandescent Outdoor Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable aluminum construction.
- Complemented by clear beveled glass.
- Brushed Nickel finish.
- Open bottom design allows individuals to easily replace lamps.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Burlington
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-3/4 in
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 21-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7.61 lb
- Width:
- 11 in