This product requires certification to purchase.

240W 4-Light Medium E-26 Vanity Fixture in Vintage Brass

Progress Lighting

Calais 240W 4-Light Medium E-26 Vanity Fixture in Vintage Brass

  • Fast #
  • Part #PP300363163
  • Item #9751125
  • Manufacturer Part #P300363-163
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Calais 240W 4-Light Medium E-26 Vanity Fixture in Vintage Brass

  • Fast #
  • Part #PP300363163
  • Item #9751125
  • Manufacturer Part #P300363-163
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vintage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from steel
  • Includes clear glass shades
  • (4) 60 watt maximum medium (E26) bulbs required
  • Mountable in different orientations
  • Recommended for use with Vintage Edison bulbs
  • CUL rated for damp locations
  • Meets California Title 24 energy standards
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
8-1/2 in
Width
34 in
Characteristics & Features
Collection
Calais
Color Finish Category
Brass Tones
Color Finish Name
Vintage Brass
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
UPC
785247263509