Progress Lighting

Calven 3 Light 60W Halogen Vanity Light Fixture Forged Black

Part #PP322380WB  |  Manufacturer Part #P3223-80WB

Color/Finish: Forged Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged Black finish
  • Etched Opal glass

Specifications

Bulb Type: Halogen

Collection: Calven

Color Finish: Forged Black

Color Finish Category: Blacks

Depth: 7-7/8 in

Glass Type: Etched Opal

Height: 6 in

Installation Type: Damp

Lighting Direction: Up/Down Lighting

Material: Glass

Number Of Lights: 3

Watts: 180

Width: 25 in