DESCRIPTION

  • Five-Light Linear pendant canopy.
  • Allows for the hanging of three to five pendants off of one outlet box
  • Antique Bronze finish
  • Can be mounted staggered or in line.
  • Maximum pendant width for three lights is 20" each.
  • Maximum pendant width for five lights is 12" each.

Progress Lighting Canopy Light Kit in Antique Bronze

PP860004020

Manufacturer Part #: P860004-020

Color/Finish

Antique Bronze

SPECIFICATIONS

Depth
6 in
Dimmable
No
ETL Listed
No
Height
1 in
Installation Type
Ceiling Mount
Product Type
Canopy
UL Listed
No
Width
60 in

Print