DESCRIPTION

  • Glimmering layered glass diffusers
  • Includes one 6", four 12" stems and 6 links of chain
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

Progress Lighting Caress 100W 1-Light Medium Base Pendant in Polished Nickel

PP3946104

Color Finish

Polished Nickel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
30 in
Installation Type
Ceiling Mount, Stem Mount
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

$358.38
EACH

(Pricing is for Polished Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment