Progress Lighting

Carlyn 100W 3-Light Bath Light in Polished Nickel

Part #PP300102104  |  Manufacturer Part #P300102-104

Color/Finish: Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design provides a glamorous, transitional appeal
  • Features a luxurious pattern comprised of K9 glass crystal accents
  • Popular Polished Nickel finish
  • The inner lined glass shades glimmer against the Polished Nickel finish
  • Uses three 100-watt max. medium base bulbs (sold separately)
  • Suitable for a variety of bath and vanity settings, including Luxe, Transitional and Traditional design styles
  • Shop different sizes and finishes for Carlyn bath and vanity fixtures
  • In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: No

Collection: Carlyn

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/8 in

Diameter: 22-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Clear, Sandblast]

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Luxe, Transitional, Traditional]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5.95

Width: 22-5/8 in