100W 2-Light Semi-Flushmount Convertible Ceiling Light in Antique Bronze
Cascadia 100W 2-Light Semi-Flushmount Convertible Ceiling Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beautiful, modern gas light effect.
- Over scaled tubing and etched glass shades.
- Smooth forms and windowpane style gallery.
Specifications
- ADA Compliant:
- No
- Collection:
- Cascadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.65 lb
- Width:
- 14 in