60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel
Cherish 60W 6-Light Candelabra E-12 Base Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Perfect for coastal, farmhouse, new traditional, traditional, and transitional style settings
- Beautiful brushed nickel finish
- Ideal for a dining room or great room
- Certifications: UL-CUL Dry Location Listed
- Use 6 candelabra base bulbs that are sold separately (60 W max - LED/CFL/incandescent)
- Measures 24-inch diameter by 22.375-inch height by 97-inch length - installed)
- One 72-inch chain is included to customize for various ceiling heights
- Crisp white linen fabric shade
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Pairs with the Joy and Leap collections by Progress Lighting
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Cherish
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 24 in
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Linen
- Height:
- 22-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 97 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Transitional, Coastal, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 24 in x 24 in x 22.375 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 15.84 lb
- Width:
- 24 in