60W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel
Clarion 60W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Embrace minimalist simplicity with the Clarion collection 1-light brushed nickel clear glass modern bath vanity light ideal for any entryway, hallway, foyer, bedroom, sitting room, or bathroom
- Perfect for contemporary, modern, and transitional style settings
- The square backplate and rounded light base are coated in a beautiful brushed nickel finish for a modern aesthetic
- Constructed from steel to ensure a long product lifespan; mount the light fixture facing up or down
- A light source glows from inside a cylindrical shade for a crisp, clean look
- For ideal illumination, use 1 medium base T-lamp bulb that is sold separately (100W max - LED/CFL/incandescent); compatible with dimmable bulbs
- Measures 5-inch width by 12-inch height by 4-1/4-inch extends
- Pairs with Equinox, Cahill, and Bonita collections
- Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Clarion
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-5/8
- Installation Type:
- Wall Mount
- Length:
- 5
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern, Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING:á This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247246540
- Volts:
- 120V
- Watts:
- 60
- Width:
- 4-1/4