Compass 100W 1-Light Medium E-26 Base Incandescent Pendant in Antique Bronze

Part #PP501620  |  Item #4824204  |  Manufacturer Part #P5016-20

$140.37 EACH

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Antique Bronze finish.
  • Distinguished crisp, linear elements.
  • Arm cradles opal glass shade.
  • Modern and elegantly simple.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Compass

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 5-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Outside Painted White Inside

Height: 9-5/8 in

Installation Type: Ceiling Mount

Length: 75-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Luxe, Transitional, Modern]

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100