12 in. 60W 1-Light Medium E-26 Incandescent Pendant Light in Graphite

You last purchased this on
 
Progress Lighting

Conestee 12 in. 60W 1-Light Medium E-26 Incandescent Pendant Light in Graphite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Conestee 12 in. 60W 1-Light Medium E-26 Incandescent Pendant Light in Graphite

  • Fast #
  • Part #PP500092143
  • Item #7529442
  • Manufacturer Part #P500092-143
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual tone finish combination is popular with mixed metal accents found in home decor
  • Graphite with hand painted weathered gray accents
  • Features a playful and functional armillary-style frame
  • Conestee is ideal for Rustic Farmhouse or Urban Industrial home environments, it can also be paired with a number of Coastal-inspired fixtures to complement natural wood tones
  • Can be displayed individually or in groupings of two or more for customized design statements.
  • Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
  • Uses one 60-watt max. medium base bulbs (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Conestee
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Urban Industrial
Material:
Steel
Number of Lights:
1
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
5.07 lb
Width:
12 in
Wire Gauge (AWG):
9 ga