100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Pewter
Conover 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An outdoor lantern collection featuring nautical influences.
- Vintage metallic finish enhance curb appeal for a variety of exteriors.
- Antique Pewter finish.
- Wall lantern uses one 100-watt max. medium base bulbs (sold separately).
- A protective die cast ring surrounds beautiful clear seeded glass.
- Outdoor lanterns add illumination to walkways and pathways to enhance safety and security.
- Add to either side of front door to welcome guests and visitors to the home.
- Outdoor lanterns can also be paired with decorative indoor fixtures to create a customized and creative lighting design.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Conover
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247218677
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7 in