17-1/4 x 8 in. 100W 1-Light Outdoor Wall Lantern in Fieldstone
Coventry 17-1/4 x 8 in. 100W 1-Light Outdoor Wall Lantern in Fieldstone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optic hammered glass.
- Romantic style.
- Fieldstone finish.
- Fieldstone
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Coventry
- Color Finish Category:
- Browns
- Color Finish Name:
- Fieldstone
- Depth:
- 10 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Optic Hammered
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in