2-Light 60W Hanging Lantern in Fieldstone

You last purchased this on
 
Progress Lighting

Coventry 2-Light 60W Hanging Lantern in Fieldstone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Coventry 2-Light 60W Hanging Lantern in Fieldstone

  • Fast #
  • Part #PP552987
  • Item #1889440
  • Manufacturer Part #P5529-87
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fieldstone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optic hammered glass.
  • Romantic style.
  • Fieldstone finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Coventry
Color Finish Category:
Browns
Color Finish Name:
Fieldstone
Diameter:
9-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Hammered
Height:
19 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Traditional
Material:
Die Cast Aluminum
Number of Lights:
2
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W