Coventry 20-1/4 x 9-3/4 in. 60W 2-Light Outdoor Wall Lantern in Fieldstone

Part #PP582987  |  Item #1888965  |  Manufacturer Part #P5829-87

$243.36 EACH

Color/Finish: Fieldstone

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fieldstone finish.
  • Optic hammered glass.
  • Romantic style.
  • Uses two 60-watt candelabra bulbs

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Coventry

Color Finish: Fieldstone

Color Finish Category: Browns

Depth: 12-1/2 in

Diameter: 9-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered

Height: 20-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Traditional]

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 9-7/8 in