26W 1-Light Outdoor Wall Lantern in Black
Crawford 26W 1-Light Outdoor Wall Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched white glass panels.
- Scroll arm details.
- Black finish.
- Meets California Title 24.
- Cast aluminum.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Crawford
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional, Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 26 W
- Width:
- 8-7/16 in