Crawford 4-Light Outdoor Hanging Lantern in Oil Rubbed Bronze

Part #PP5574108  |  Item #2833900  |  Manufacturer Part #P5574-108

$483.20 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Oil Rubbed Bronze finish.
  • Clear beveled glass panels.
  • Scroll arm details.
  • Cast aluminum.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Crawford

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 29-5/8 in

Installation Type: Ceiling Mount

Length: 68 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Traditional]

Material: Die Cast Aluminum

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 18.3

Width: 12 in