60 W 3-Light Candelabra Foyer Lantern in Antique Bronze
Crestwood 60 W 3-Light Candelabra Foyer Lantern in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear beveled glass panels.
- Essence of traditional gas lanterns.
- Antique Bronze finish.
Specifications
- Collection:
- Crestwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 96-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W