Cylinder 250W 1-Light Incandescent Outdoor Wall Sconce in White

Part #PP564130  |  Item #956471  |  Manufacturer Part #P5641-30

$132.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Interior finish matches exterior finish.
  • Ideal for a wide variety of interior and exterior applications.
  • One 250w PAR-38 or 150w BR-40.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Style: Reflector

Bulb Type: Incandescent

CSA Certified: No

Collection: Cylinder

Color Finish: White

Color Finish Category: Whites

Depth: 8-7/8 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Modern, Transitional

Material: Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 250

Weight: 4

Width: 6 in