Progress Lighting
Cylinder 29W 1-Light Ceiling Mount LED Ceiling Light in Black
Part #PP57413130K | Item #5065604 | Manufacturer Part #P5741-31/30K
How to get it:
Product Details
- Black finish.
- Ideal for a wide variety of interior and exterior applications.
- Die-cast aluminum construction with durable powder coated finish
- 1295 lumens 44 lumens/watt
- 3000K color temperature, 90+ CRI
- Meets California Title 24 high efficacy requirements for outdoor use only.
- Dimmable to 10% with many ELV dimmers
Documents
Specifications
ADA Compliant: No
Application: Outdoor
Average Life: 6.85
Bulb Type: LED
CSA Certified: Yes
Collection: Cylinder
Color Finish: Black
Color Finish Category: Blacks
Diameter: 6 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 12 in
Installation Type: Ceiling Mount
Light Bulb Shape Code: B12
Lighting Style: Modern, Transitional
Lumens: 874
Lumens per Watt LPW : 30.2
Material: Die Cast Aluminum, Extruded Aluminum
Maximum Temperature: 30
Number Of Hours: 60000
Number Of Lights: 1
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 28.9
Weight: 3.5
Width: 6 in