Cylinder 29W Flushmount Outdoor LED Pendant in White

Part #PP57413030K  |  Item #5065806  |  Manufacturer Part #P5741-30/30K

$127.71 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Die-cast aluminum construction with durable powder coated finish
  • 1295 lumens 44 lumens/watt
  • 3000K color temperature, 90+ CRI
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Dimmable to 10% with many ELV dimmers

Specifications

ADA Compliant: No

Application: Outdoor

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Cylinder

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Style: Modern, Transitional

Lumens: 1295

Lumens per Watt LPW : 44.1

Material: Die Cast Aluminum, Extruded Aluminum

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 29.3

Weight: 3.5

Width: 6 in