Cylinder 6-1/2 in. 75W 1-Light Outdoor Wall Lantern in White

Part #PP577430  |  Item #955710  |  Manufacturer Part #P5774-30

$66.00 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • White finish.
  • Powder coat finish.
  • Ideal for a wide variety of interior and exterior applications.
  • Heavy duty aluminum framing.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Collection: Cylinder

Color Finish: White

Color Finish Category: Whites

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 6-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Modern, Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 1.1

Width: 5 in