75 W Outdoor Wall Sconce in Metallic Grey
Cylinder 75 W Outdoor Wall Sconce in Metallic Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- Metallic Gray finish.
- Wet location listed when used with P8799 top cover lens (sold separately)
- Die-cast aluminum wall brackets and heavy duty aluminum framing.
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Grey
- Depth:
- 7-7/8
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Style Name:
- Cylinder
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75
- Weight:
- 2.8
- Width:
- 5