Cylinder 8-7/8 in. 29W 2-Light Outdoor LED Wall Sconce in Metallic Grey

Part #PP56428230K  |  Item #5065633  |  Manufacturer Part #P5642-82/30K

$234.92 EACH

Color/Finish: Metallic Grey

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metallic Gray finish.
  • Powder coat finish.
  • Die-cast aluminum construction with durable powder coated finish
  • 1,262 lumens 44 lumens/watt per module
  • 3000K color temperature, 90+ CRI
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Dimmable to 10% with many ELV dimmers

Specifications

ADA Compliant: No

AMP: 0.11

Application: Outdoor

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Cylinder

Color Finish: Metallic Grey

Color Finish Category: Greys

Color Temperature: 3000

Depth: 8-7/8 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Style: Modern, Transitional

Lumens: 2029

Lumens per Watt LPW : 34.4

Material: Die Cast Aluminum, Extruded Aluminum

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 29

Weight: 5.9

Width: 6 in