• Cart

DESCRIPTION

  • Composed of fused glass beads to provide diffusion and sparkle.
  • Elegant Jewel-like, faux rock crystals.
  • Gleaming polished Brushed Nickel exterior.
  • Glimmering ice glass.
  • Surface mount

Progress Lighting Dazzle 100W 5-Light Medium E-26 Base Incandescent Chandelier in Brushed Nickel

PP452409

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Dazzle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
26-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Outside, Rough Ice Inside
Height
25 in
Installation Type
Ceiling Mount
Length
99 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Luxe/Traditional/Transitional
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

$639.92
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now